Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4
Mfr # C54846
Zoro # G2846781
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-16
- Shank Dia. Shank Dia.: 0.590"
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54846
- Zoro # G2846781
- UPC # 697334548461
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-16 |
Shank Dia. | Shank Dia.: 0.590" |
Tap Size | 3/4" |
Tap Dimension Type | Inch |
Overall Length | 4-1/4" |
Thread Length | 2" |
Pitch Diameter Limit | H3 |
Square Size | 0.4420 in |
75% Thread Drill Size | 17.50 mm |
55% Thread Drill Size | 17.90 mm |
Tap Length Standard | USCTI |
Shank Length | 2 1/4 in |
Thread Size | 3/4"-16 |
65% Thread Drill Size | 17.70 mm |
Description
Straight Flute Tap, Thread Size 3/4 In.-16, UNF, Taper, Overall Length 4 1/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 3/16 in, 75 Percent Thread Drill Size 17.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Tongue and Groove Plier, Dipped, 13-1/4" L (7512)
- HHIP 24 Piece 5C 3-26mm By 1mm Collet Set (3903-0016)
- BONWAY Bon 32-316 Evaporation Retarder, 1 Gal (32-316)
- KLEIN TOOLS 4 Piece Plier Set Dipped Handle (94506)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55232)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55144)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54280)
- CLEVELAND Straight Flute Hand Tap, #12-28, Bottoming, Plug, Taper, 4 Flutes (C54392)
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (1135600)
- Cleveland Straight Flute 4-Flute Taps