Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4
Mfr # C54624
Zoro # G2846118
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.50
- Shank Dia. 9.67mm
- Tap Material High Speed Steel
- Tap Chamfer Taper
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54624
- Zoro # G2846118
- UPC # 697334546245
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M10-1.50 |
Shank Dia. | 9.67mm |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.63mm |
Pitch Diameter Limit | D6 |
Thread Length | 31.75mm |
75% Thread Drill Size | 8.50 mm |
55% Thread Drill Size | 8.90 mm |
Shank Length | 42.86 mm |
Square Size | 7.26 mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Taper, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Expander Head, 1/2" (10261)
- OSG Spiral Point Tap, Plug, 2 (1206001)
- DRILL AMERICA 1-1/32" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank (D/A3F1-1/32)
- PROTO 1 in Drive, 24mm 6 pt Metric Socket, 6 Points (J10024M)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54248)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54280)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54731)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 Flutes (329057)
- Cleveland Taps