Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4
Mfr # C54443
Zoro # G2845530
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.255"
- Tap Thread Size 1/4"-20
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54443
- Zoro # G2845530
- UPC # 697334544432
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.255" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H1 |
Square Size | 0.1910 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Taper, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H1, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Bit Set, Metric, 16 pcs (54TM03)
- KIPP Adjustable Handle Size: 2, 1/4-20X30, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A22X30)
- SUNEX 1/2 Drive 43 Piece Metric Master Impact Socket Se (2569)
- WALTER Assembly Parts and Accessories FS1473 (FS1473)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- CLEVELAND Straight Flute Hand Tap Plug, 4 Flutes (C54625)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54523)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60808)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27638)
- OSG Straight Flute Hand Tap, Taper, 4 (1110008)
- Cleveland Straight Flute 4-Flute Taps