Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 4
Mfr # C54374
Zoro # G2845147
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Shank Dia. 4.92mm
- Tap Chamfer Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54374
- Zoro # G2845147
- UPC # 697334543749
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Shank Dia. | 4.92mm |
Tap Size | M5 |
Tap Dimension Type | Metric |
Overall Length | 60.33mm |
Thread Length | 22.33mm |
Pitch Diameter Limit | D4 |
Shank Length | 38.10 mm |
65% Thread Drill Size | 4.30 mm |
75% Thread Drill Size | 4.20 mm |
55% Thread Drill Size | 4.40 mm |
Tap Length Standard | USCTI |
Square Size | 3.86 mm |
Thread Size | M5x0.8 |
Description
Straight Flute Tap, Thread Size M5x0.8, Metric, Taper, Overall Length 60.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 12.70 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 2" RATCHET WRENCH (KHRB-64)
- STARRETT 2" Diamond Grit Hole Saw (KD0200-N)
- WESTWARD Repl Hook Jaw, For 12 In Pipe Wrench (31D044)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- CLEVELAND Straight Flute Hand Tap, M5-0.80, Bottoming, Plug, Taper, 4 Flutes (C54377)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C56062)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C54926)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54329)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55222)
- OSG Straight Flute Hand Tap, Bottoming, 4 Flutes (1605207)
- Cleveland Straight Flute 4-Flute Taps