Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper 3 Flutes
Mfr # C54164
Zoro # G2844383
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 3.58mm
- Tap Thread Size M3-0.50
- Tap Chamfer Taper
- Tap Dimension Type Metric
- Number of Flutes 3
Product Information
- Brand Cleveland
- MFR # C54164
- Zoro # G2844383
- UPC # 697334541646
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | 3.58mm |
Tap Thread Size | M3-0.50 |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 49.21mm |
Thread Length | 15.88mm |
Pitch Diameter Limit | D3 |
Thread Size | M3x0.5 |
Shank Length | 33.33 mm |
65% Thread Drill Size | #38 |
75% Thread Drill Size | 2.50 mm |
Square Size | 2.79 mm |
55% Thread Drill Size | #37 |
Tap Length Standard | USCTI |
Description
Straight Flute Tap, Thread Size M3x0.5, Metric, Taper, Overall Length 49.28 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7.87 mm, 75 Percent Thread Drill Size 2.50 mm, Thread Limit D3, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Embossing Tool Tape Roll, 21 ft. L, PK3 (GRD405)
- EZRED Cable Cutter/Crimper Kit (BCK18)
- NITTO KOHKI TV7A008-0, Saw Blades (TV7A008-0)
- BON TOOL Bon 21-279 Bonded Braided Line 685 Foot Orange And Black (21-279)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C55170)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300823)
- Cleveland Taps