Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper, 3
Mfr # C54149
Zoro # G2754488
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Cleveland
- MFR # C54149
- Zoro # G2754488
- UPC # 697334541493
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
Square Size | 0.1100 in |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 2.30 mm |
75% Thread Drill Size | 2.20 mm |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Taper, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 25mm Torx(R) Metric Socket, 12 Points (J5325M)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3100)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14861)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, .70mm (112100700)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54729)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54074)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- CLEVELAND Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (C54167)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43055)
- Cleveland Straight Flute 3-Flute Taps