Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Taper 2 Flutes
Mfr # C54055
Zoro # G2844103
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #1-64
- Tap Dimension Type Inch
- Tap Chamfer Taper
- Number of Flutes 2
Product Information
- Brand Cleveland
- MFR # C54055
- Zoro # G2844103
- UPC # 697334540557
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #1-64 |
Tap Dimension Type | Inch |
Tap Size | #1 |
Overall Length | 1-11/16" |
Thread Length | 3/8" |
Pitch Diameter Limit | H1 |
75% Thread Drill Size | 1.45 mm |
55% Thread Drill Size | 1/16 in |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
Thread Size | #1-64 |
65% Thread Drill Size | #53 |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #1-64, UNC, Taper, Overall Length 1 11/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 1.45 mm, Thread Limit H1, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMGREN Compound Milling Table, 18" (9649181)
- MITUTOYO Micrometer, Inside, 6-7/.001" (133-227)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-11' 0)
- KIPP Pull Handle Oval A=128, L=141, D=M06, H=50, Aluminum Blank Tumbled (K0204.128)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- CLEVELAND Straight Flute Hand Tap Plug, 2 Flutes (C54221)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- WIDIA Straight Flute Hand Tap Bottoming, 2 Flutes (15438)
- Cleveland Straight Flute 2-Flute Taps