Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # C60764
Zoro # G2755319
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-24
- Shank Dia. Shank Dia.: 0.318"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C60764
- Zoro # G2755319
- UPC # 697334607649
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Shank Dia. | Shank Dia.: 0.318" |
Tap Size | 5/16" |
Tap Dimension Type | Inch |
Overall Length | 2-23/32" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 9/32 in |
Square Size | 0.2380 in |
65% Thread Drill Size | J |
75% Thread Drill Size | I |
Thread Size | 5/16"-24 |
Shank Length | 1 19/32 in |
Description
Straight Flute Tap, Thread Size 5/16 In.-24, UNF, Plug, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11/16 in, 75 Percent Thread Drill Size I, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN927-101-M8-A-B Clamping Lever (8NST7K)
- M.A. FORD Tuffcut Gp 4 Flute End Mill Chipbreaker, 1/4 (11425000T)
- STAR ASIA 3/8 Drive Construction Ratchet (11077)
- IMPERIAL Soft Jaw Pliers (GT113)
- CLEVELAND Straight Flute Hand Tap, 3/8"-24, Bottoming, Plug, Taper, 4 Flutes (C54600)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C54926)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54751)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C55212)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C55144)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55059)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (343515)
- Cleveland Straight Flute 4-Flute Taps