Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug 4 Flutes
Mfr # C56062
Zoro # G2538562
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Shank Dia. Shank Dia.: 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C56062
- Zoro # G2538562
- UPC # 697334560623
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | Shank Dia.: 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Shank Length | 1 1/2 in |
Square Size | 0.1910 in |
55% Thread Drill Size | #3 |
Tap Length Standard | USCTI |
Thread Size | 1/4"-20 |
Description
Straight Flute Tap, Thread Size 1/4 In.-20, UNC, Plug, Overall Length 2 1/2 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Tube Oil Skimmer, Tube Tastic(TM) (STUBE1)
- SVEN SAW Sven Saw 370830 21" Saw with Aluminum Handle (370830)
- WESTWARD Fish Stick Bullet Nose Tip, 21CJ17/21CJ18 (21CJ20)
- KEYSCO TOOLS Die Grinder, 1/4" and 3/8" Arbor (77440)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54624)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54739)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54443)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54506)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54374)
- YMW TAPS Straight Flute Hand Tap , Plug , 4 Flutes, UNC (TSU04N3NEB5)
- Cleveland Straight Flute 4-Flute Taps