Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C55112
Zoro # G2847533
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #12-24
- Shank Dia. Shank Dia.: 0.220"
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C55112
- Zoro # G2847533
- UPC # 697334551126
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | #12-24 |
Shank Dia. | Shank Dia.: 0.220" |
Tap Size | #12 |
Tap Dimension Type | Inch |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 15/16" |
Shank Length | 1 13/32 in |
75% Thread Drill Size | 4.45 mm |
Thread Size | #12-24 |
Tap Length Standard | USCTI |
Square Size | 0.1650 in |
65% Thread Drill Size | 4.60 mm |
55% Thread Drill Size | #13 |
Description
Straight Flute Tap, Thread Size #12-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size 4.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 22 in Dieless Crimper 10 to 120 m/m2 (13H897)
- DRILL AMERICA #21 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD21ST)
- WESTWARD Bushing Driver Set, 19 pcs. (45FF30)
- KRAFT TOOL Pool Trowel, Round, 5 x 18 in, Blue Steel (CF292B)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C60764)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54781)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54799)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54846)
- CLEVELAND Straight Flute Tap, Semi-Bottoming, 4 Flutes (C27675)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- Cleveland Straight Flute 4-Flute Taps