Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54788
Zoro # G2846702
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.480"
- Tap Thread Size 5/8"-18
- Tap Chamfer Plug
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54788
- Zoro # G2846702
- UPC # 697334547884
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.480" |
Tap Thread Size | 5/8"-18 |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Shank Length | 2 in |
65% Thread Drill Size | 37/64 in |
75% Thread Drill Size | 14.50 mm |
55% Thread Drill Size | 14.80 mm |
Thread Size | 5/8"-18 |
Tap Length Standard | USCTI |
Square Size | 0.3600 in |
Description
Straight Flute Tap, Thread Size 5/8 In.-18, UNF, Plug, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 14.50 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 in Size, Deep Socket, Black Phosphate (49-66-6339)
- STARRETT Inside Micrometer Set, 4 to 24 In (823CZ)
- PROTO 172 Piece Railroad Roadway Mechanic's Set (JTS-0172RR)
- ZORO SELECT Squeezer Die, 1/2 Dia, 3/16, Flat Head (SQ-3-17)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54936)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55228)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55220)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54374)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60752)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54923)
- CLE-LINE Straight Flute Hand Tap , M14-2.00 , Plug , 4 Flutes, Metric Coarse (C63242)
- Cleveland Taps