Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 4
Mfr # C54470
Zoro # G2845372
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Shank Dia. Shank Dia.: 0.255"
- Tap Material High Speed Steel
- Tap Chamfer Plug
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54470
- Zoro # G2845372
- UPC # 697334544708
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Shank Dia. | Shank Dia.: 0.255" |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Thread Size | 1/4"-28 |
Square Size | 0.1910 in |
55% Thread Drill Size | 5.70 mm |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 mm |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Plug, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS AO333 Arbor 3MT/33JT (7319DN)
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 12-Piece (1/4-13/16 in., 6-19 mm) (WBE91301)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 13/16 in Size, Deep Socket, black oxide (6958)
- DRILL AMERICA 1/2"-82 3/8" Shank HSS 3 Flute Center Reamer (DEWCSK1/2-82)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54865)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54447)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54462)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C55112)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54246)
- OSG Straight Flute Hand Tap Modified Bottoming, 4 Flutes (12801500)
- Cleveland Taps