Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # C54150
Zoro # G2754433
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Plug
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Cleveland
- MFR # C54150
- Zoro # G2754433
- UPC # 697334541509
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 2.30 mm |
Tap Length Standard | USCTI |
Square Size | 0.1100 in |
75% Thread Drill Size | 2.20 mm |
55% Thread Drill Size | 3/32 in |
Thread Size | #4-40 |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Plug, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 10" Jobsite Table Saw 32 - 1/2" (82.5cm) Rip Capacity, and a Rolling Stand (DWE7491RS)
- HHIP 5 X 5 X 5" Ground Angle Plate Webbed End (3402-1055)
- GEARWRENCH 1/2" Drive 12 Point Standard Metric Socket 36mm (80815D)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/8 (12087HN)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54586)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43055)
- Cleveland Straight Flute 3-Flute Taps