Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 3
Mfr # C54193
Zoro # G2844499
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #5-44
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Cleveland
- MFR # C54193
- Zoro # G2844499
- UPC # 697334541936
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #5-44 |
Tap Dimension Type | Inch |
Tap Size | #5 |
Overall Length | 1-15/16" |
Thread Length | 5/8" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 2.60 mm |
55% Thread Drill Size | 2.75 mm |
Tap Length Standard | USCTI |
Shank Length | 1 5/16 in |
Thread Size | #5-44 |
65% Thread Drill Size | 2.70 mm |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #5-44, UNF, Plug, Overall Length 1 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Reamer Blade (94692)
- DRILL AMERICA 29/64" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (DWDP29/64)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2036D)
- VERMONT GAGE Pin Gage, Minus, 0.048 In, Black (911204800)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C55170)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (4687-4)
- Cleveland Taps