Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug, 3
Mfr # C54074
Zoro # G2844173
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.40
- Shank Dia. 3.58mm
- Tap Chamfer Plug
- Tap Dimension Type Metric
- Number of Flutes 3
Product Information
- Brand Cleveland
- MFR # C54074
- Zoro # G2844173
- UPC # 697334540748
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M2-0.40 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M2 |
Overall Length | 44.45mm |
Thread Length | 11.11mm |
Pitch Diameter Limit | D3 |
Thread Size | M2x0.4 |
75% Thread Drill Size | 1.60 mm |
55% Thread Drill Size | #51 |
Shank Length | 33.34 mm |
Square Size | 2.79 mm |
Tap Length Standard | USCTI |
65% Thread Drill Size | 1.65 mm |
Description
Straight Flute Tap, Thread Size M2x0.4, Metric, Plug, Overall Length 44.45 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 11.11 mm, 75 Percent Thread Drill Size 1.60 mm, Thread Limit D3, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD1-5/32)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel, Flex Back Series (ZHEFR14-9'7-1/2)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L664)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37110)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- OSG Straight Flute Hand Tap, Taper 3 Flutes (1970000)
- Cleveland Straight Flute 3-Flute Taps