Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # C54318
Zoro # G2844937
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.194"
- Tap Thread Size #10-24
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Product Information
- Brand Cleveland
- MFR # C54318
- Zoro # G2844937
- UPC # 697334543183
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.194" |
Tap Thread Size | #10-24 |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H2 |
Thread Length | 7/8" |
Square Size | 0.1520 in |
55% Thread Drill Size | #21 |
Tap Length Standard | USCTI |
75% Thread Drill Size | #25 |
Thread Size | #10-24 |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #23 |
Description
Straight Flute Tap, Thread Size #10-24, UNC, Plug, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Screwdriver Set, 3/16 Cabinet and #2 Phillips, Cushion-Grip, 2-Piece (85742)
- BN PRODUCTS USA Cutting Block, Steel (RB-16X)
- CABLE PREP 7 1/2 in Cable Stripper RG6/59 and 7/11 (SCPT-6591)
- EAZYPOWER Assorted Rotary Rasp Kit, 50 Pieces (30299)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- WIDIA Straight Flute Hand Tap, Bottoming 2 Flutes (15369)
- Cleveland Taps