Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # C54273
Zoro # G2844718
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #8-32
- Shank Dia. Shank Dia.: 0.168"
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Number of Flutes 2
Product Information
- Brand Cleveland
- MFR # C54273
- Zoro # G2844718
- UPC # 697334542735
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #8-32 |
Shank Dia. | Shank Dia.: 0.168" |
Tap Dimension Type | Inch |
Tap Size | #8 |
Overall Length | 2-1/8" |
Thread Length | 3/4" |
Pitch Diameter Limit | H3 |
75% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.60 mm |
Square Size | 0.1310 in |
Shank Length | 1 3/8 in |
Tap Length Standard | USCTI |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Description
Straight Flute Tap, Thread Size #8-32, UNC, Plug, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size 3.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- V-8 TOOLS Jumbo Service Wrench, 1-5/8" (V8T92048)
- WHEELER-REX Thread Drill Tap, 3/4 (89075)
- BOSCH SDS-max Self-Sharpening Chisel Set, PK2 (HS19R2PK)
- EKLIND Eklind Tool 269-10907 7-Pc Torx Long Allen Wrench Set W-Holder T (269-10907)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54216)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- WESTWARD Straight Flute Tap Plug, 2 Flutes (10N657)
- Cleveland Taps