Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap Plug, 2 Flutes
Mfr # C54221
Zoro # G2844602
product price: $5.29
/ea
$5.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Plug
- Tap Dimension Type Inch
- Number of Flutes 2
Product Information
- Brand Cleveland
- MFR # C54221
- Zoro # G2844602
- UPC # 697334542216
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Overall Length | 2" |
Pitch Diameter Limit | H3 |
Thread Length | 11/16" |
Shank Length | 1 9/32 in |
65% Thread Drill Size | #34 |
Tap Length Standard | USCTI |
Thread Size | #6-32 |
55% Thread Drill Size | #32 |
Square Size | 0.1100 in |
75% Thread Drill Size | #36 |
Description
Straight Flute Tap, Thread Size #6-32, UNC, Plug, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #36, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knurled Lck Knob, 316SS, Nose P, 1/2-13" (SKLS-4-316)
- PERFORMANCE TOOL PULLEY PULLER STEERING & ALTERNATOR (PTW80653)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.40mm (C22882)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54352)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 Flutes (C54472)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- OSG Straight Flute Hand Tap, Plug, 2 (1068100)
- Cleveland Straight Flute 2-Flute Taps