Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Plug 2 Flutes
Mfr # C54029
Zoro # G2844182
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #0-80
- Shank Dia. Shank Dia.: 0.141"
- Tap Dimension Type Inch
- Tap Chamfer Plug
- Tap Thread Type UNF
Product Information
- Brand Cleveland
- MFR # C54029
- Zoro # G2844182
- UPC # 697334540298
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #0-80 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #0 |
Overall Length | 1-5/8" |
Thread Length | 5/16" |
Pitch Diameter Limit | H2 |
Square Size | 0.1100 in |
Thread Size | #0-80 |
65% Thread Drill Size | 1.25 mm |
Shank Length | 1 9/32 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 1.20 mm |
55% Thread Drill Size | 1.30 mm |
Description
Straight Flute Tap, Thread Size #0-80, UNF, Plug, Overall Length 1 5/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/16 in, 75 Percent Thread Drill Size 1.20 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Yellow Plastic Strip Load, Med Pow, PK100 (27CS4)
- WESTWARD Nut Driver, Metric, Hollow Round, 11.0mm (401K79)
- WILTON Sledge Hammer, 14 lb., 36 In, Rubber/Steel (21436)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2509)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54507)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54456)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54325)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- WESTWARD Straight Flute Tap, Plug, 2 (10N663)
- Cleveland Straight Flute 2-Flute Taps