Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C54249
Zoro # G2844727
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.26mm
- Tap Thread Size M4-0.70
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54249
- Zoro # G2844727
- UPC # 697334542490
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.26mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.98mm |
Thread Length | 19.05mm |
Pitch Diameter Limit | D4 |
Shank Length | 34.93 mm |
Square Size | 3.33 mm |
65% Thread Drill Size | 3.40 mm |
55% Thread Drill Size | 3.50 mm |
75% Thread Drill Size | 3.30 mm |
Description
Three Piece Tap Kit, Tap Thread Size M4-0.70, High Speed Steel, Bright (Uncoated), Thread Standard Metric, Thread Length 19.05 mm, Overall Length 54.10 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit 2B, Class of Fit 6H, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Drop-Leaf Table Bit Set With 1/2" Shank (33-116) (33-116)
- DIABLO 4 in. High Carbon Steel T-Shank Jig Saw Blade 6 TPI 5 pk (DJT144D5)
- TEKTON 3/8 Inch Drive x 1/2 Inch Deep 6-Point Impact Socket (SID13013)
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal, Classic Series (79633CLB113505)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54329)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54469)
- CLEVELAND Straight Flute Hand Tap Taper, 4 Flutes (C54504)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54848)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54388)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54359)
- WESTWARD Straight Flute Hand Tap, Plug 4 Flutes (2LWJ6)
- Cleveland Taps