Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper, 3
Mfr # C54152
Zoro # G2844340
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #4-40
- Tap Chamfer Bottoming, Plug, Taper
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Cleveland
- MFR # C54152
- Zoro # G2844340
- UPC # 697334541523
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #4-40 |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
65% Thread Drill Size | 2.30 mm |
75% Thread Drill Size | 2.20 mm |
Shank Length | 1 9/32 in |
Square Size | 7/64 in |
55% Thread Drill Size | 3/32 in |
Description
Three Piece Tap Kit, Tap Thread Size #4-40, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 19/64 in, Overall Length 1 7/8 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Double Open Ended Wrench, 19x24mm (6 19X24)
- PROTO 1/2 in Drive, 29mm Triple Square Metric Socket, 12 Points (J5429M)
- LENOX Saw Blades, PK25, 25 PK (20185B12114R)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z0T15X-5PK)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 3 (C54226)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap, M3-0.50, Bottoming, Plug, Taper, 3 Flutes (C54167)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- Cleveland Straight Flute 3-Flute Taps