Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # C55232
Zoro # G2847588
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.367"
- Tap Thread Size 1/2"-13
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C55232
- Zoro # G2847588
- UPC # 697334552321
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.367" |
Tap Thread Size | 1/2"-13 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 11.30 mm |
Shank Length | 1 23/32 in |
Square Size | 0.2750 in |
65% Thread Drill Size | 11.00 mm |
75% Thread Drill Size | 27/64 in |
Thread Size | 1/2"-13 |
Description
Straight Flute Tap, Thread Size 1/2 In.-13, UNC, Bottoming, Overall Length 3 3/8 in, High Speed Steel, TiN, Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 27/64 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/4" Square Drive Impact Socket Gun Metal (K 20 8)
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT144DHM)
- WESTWARD 7 in Locking Adjusting Plain Grip Locking Plier (1ECE5)
- WESTWARD Jobber Drill Set, 3/8 Shank, 15 PC, HSS (5UDP3)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54385)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54840)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54691)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27638)
- Cleveland Taps