Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # C54739
Zoro # G2846547
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.367"
- Tap Thread Size 1/2"-20
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54739
- Zoro # G2846547
- UPC # 697334547396
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.367" |
Tap Thread Size | 1/2"-20 |
Tap Size | 1/2" |
Tap Dimension Type | Inch |
Overall Length | 3-3/8" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H3 |
55% Thread Drill Size | 11.80 mm |
65% Thread Drill Size | 11.60 mm |
Thread Size | 1/2"-20 |
Shank Length | 1 23/32 in |
Square Size | 0.2750 in |
Tap Length Standard | USCTI |
75% Thread Drill Size | 11.40 mm |
Description
Straight Flute Tap, Thread Size 1/2 In.-20, UNF, Bottoming, Overall Length 3 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 15/16 in, 75 Percent Thread Drill Size 11.40 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Stubby Wrench Set, 7 pcs., 3/8"-3/4" (11030)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 19/64 (45619)
- OSG Spiral Point Tap, Plug, 3 (34400901)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 16 mm Size, Standard Socket, Black Phosphate (49-66-6248)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54536)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54656)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54374)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C55124)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54626)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1122200)
- Cleveland Straight Flute 4-Flute Taps