Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 4 Flutes
Mfr # C54415
Zoro # G2845479
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 6.47mm
- Tap Thread Size M6-1.00
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54415
- Zoro # G2845479
- UPC # 697334544159
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 6.47mm |
Tap Thread Size | M6-1.00 |
Tap Size | M6 |
Tap Dimension Type | Metric |
Overall Length | 63.50mm |
Thread Length | 25.40mm |
Pitch Diameter Limit | D5 |
Tap Length Standard | USCTI |
Thread Size | M6x1 |
65% Thread Drill Size | 13/64 in |
75% Thread Drill Size | 5.00 mm |
Square Size | 4.85 mm |
Shank Length | 38.10 mm |
55% Thread Drill Size | 5.25 mm |
Description
Straight Flute Tap, Thread Size M6x1, Metric, Bottoming, Overall Length 63.50 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 16.00 mm, 75 Percent Thread Drill Size 5.00 mm, Thread Limit D5, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARSENAL BY ERGODYNE Bag/Tote, Tool Bag Set, Blue/Green/Red/Yellow, Polyester, 2 Pockets (5875K)
- MIBRO DRILLBIT HSS 10.5MM (285841AC)
- SUNEX Air Ratchet, 3/8", 15 rpm (SX113)
- DRILL AMERICA #66 HSS Taper Length Drill Bit (DWDTL66)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55222)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54374)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54279)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60752)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1604707)
- Cleveland Straight Flute 4-Flute Taps