Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54781
Zoro # G2846608
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/8"-11
- Shank Dia. Shank Dia.: 0.480"
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54781
- Zoro # G2846608
- UPC # 697334547815
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Tap Thread Size | 5/8"-11 |
Shank Dia. | Shank Dia.: 0.480" |
Tap Size | 5/8" |
Tap Dimension Type | Inch |
Overall Length | 3-13/16" |
Thread Length | 1-13/16" |
Pitch Diameter Limit | H3 |
Square Size | 0.3600 in |
Tap Length Standard | USCTI |
65% Thread Drill Size | 13.90 mm |
55% Thread Drill Size | 14.20 mm |
Thread Size | 5/8"-11 |
Shank Length | 2 in |
75% Thread Drill Size | 13.60 mm |
Description
Straight Flute Tap, Thread Size 5/8 In.-11, UNC, Bottoming, Overall Length 3 25/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 1/16 in, 75 Percent Thread Drill Size 13.60 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-5/8" 12 pt SAE Socket, 12 Points (5MX87)
- WOODOWL OverDrive Fast Boring Bit 3pc Set (00707)
- CRESCENT SLIP JOINT PLIERS 8"" (H28V)
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/16" x 1" (HCS.7/16)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54587)
- CLEVELAND Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes (C54476)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54468)
- CLEVELAND Straight Flute Tap Semi-Bottoming, 4 Flutes (C27672)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54375)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C60835)
- Cleveland Straight Flute 4-Flute Taps