Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54626
Zoro # G2846133
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 9.67mm
- Tap Thread Size M10-1.50
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54626
- Zoro # G2846133
- UPC # 697334546269
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 9.67mm |
Tap Thread Size | M10-1.50 |
Tap Size | M10 |
Tap Dimension Type | Metric |
Overall Length | 74.61mm |
Pitch Diameter Limit | D6 |
Thread Length | 31.75mm |
Square Size | 7.26 mm |
Tap Length Standard | USCTI |
Shank Length | 42.86 mm |
65% Thread Drill Size | 11/32 in |
Thread Size | M10x1.5 |
55% Thread Drill Size | 8.90 mm |
75% Thread Drill Size | 8.50 mm |
Details
Description
Straight Flute Tap, Thread Size M10x1.5, Metric, Bottoming, Overall Length 74.61 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 31.75 mm, 75 Percent Thread Drill Size 8.50 mm, Thread Limit D6, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Nut Setter TORX E5 50mm 1/4 Hex Drive (113.50-E5)
- SUPERCUT Bandsaw Blade, 153 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (209686)
- ERICKSON Collet, DA200, 8.00mm (200DA080M)
- RIDGID Pin, Serrated For Jaw Texture, Steel Jaw (31650)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55234)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54468)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54388)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54691)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122300)
- Cleveland Straight Flute 4-Flute Taps