Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54468
Zoro # G2845302
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.255"
- Tap Thread Size 1/4"-28
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54468
- Zoro # G2845302
- UPC # 697334544685
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.255" |
Tap Thread Size | 1/4"-28 |
Tap Size | 1/4" |
Tap Dimension Type | Inch |
Overall Length | 2-1/2" |
Pitch Diameter Limit | H2 |
Thread Length | 1" |
75% Thread Drill Size | 5.45 mm |
Square Size | 0.1910 in |
65% Thread Drill Size | 7/32 in |
Thread Size | 1/4"-28 |
Tap Length Standard | USCTI |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 5.70 mm |
Description
Straight Flute Tap, Thread Size 1/4 In.-28, UNF, Bottoming, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102AA35-5PK)
- HTI Metal Blades # 9 - Usa (100/Sleeve) (MB100)
- KO-KEN Adaptor 1/4 Square 50mm Ball type 1/4 Hex Drive (110-50B)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-617)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54925)
- CLEVELAND Straight Flute Hand Tap Bottoming, 4 Flutes (C54819)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54767)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54376)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C54847)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 Flutes (C54751)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54676)
- Cleveland Straight Flute 4-Flute Taps