Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54291
Zoro # G2844830
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.168"
- Tap Thread Size #8-36
- Tap Chamfer Bottoming
- Tap Material High Speed Steel
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54291
- Zoro # G2844830
- UPC # 697334542919
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.168" |
Tap Thread Size | #8-36 |
Tap Size | #8 |
Tap Dimension Type | Inch |
Overall Length | 2-1/8" |
Pitch Diameter Limit | H2 |
Thread Length | 3/4" |
Thread Size | #8-36 |
65% Thread Drill Size | 9/64 in |
Tap Length Standard | USCTI |
Square Size | 0.1310 in |
55% Thread Drill Size | #27 |
75% Thread Drill Size | #29 |
Shank Length | 1 3/8 in |
Description
Straight Flute Tap, Thread Size #8-36, UNF, Bottoming, Overall Length 2 1/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/8 in, 75 Percent Thread Drill Size #29, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Proset AirHydraulic BlndRivetTool (76003-00003) w/Less AirLineAssembly (XT3)
- STARRETT Combination Square (11MH-150)
- PROTO Drive Pin Punch, Long, 5/16 x 8 In (J48516L)
- PELICAN Black Protective Case, 20-1/2"L x 20-1/2"W x 19"D (340)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C55238)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C55222)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54511)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54454)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54627)
- KODIAK CUTTING TOOLS 3/8-24 TIN Coated Tap Taper Chamfer (5541154)
- Cleveland Straight Flute 4-Flute Taps