Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 4
Mfr # C54248
Zoro # G2754643
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 4.26mm
- Tap Thread Size M4-0.70
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Cleveland
- MFR # C54248
- Zoro # G2754643
- UPC # 697334542483
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 4.26mm |
Tap Thread Size | M4-0.70 |
Tap Size | M4 |
Tap Dimension Type | Metric |
Overall Length | 53.98mm |
Pitch Diameter Limit | D4 |
Thread Length | 19.05mm |
65% Thread Drill Size | 3.40 mm |
Square Size | 3.33 mm |
Shank Length | 34.93 mm |
75% Thread Drill Size | 3.30 mm |
Tap Length Standard | USCTI |
55% Thread Drill Size | 3.50 mm |
Thread Size | M4x0.7 |
Description
Straight Flute Tap, Thread Size M4x0.7, Metric, Bottoming, Overall Length 54.10 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 19.05 mm, 75 Percent Thread Drill Size 3.30 mm, Thread Limit D4, Class of Fit 6H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"-24 HSS Plug Tap and Q HSS Drill Bit (POU3/8-24)
- TEKTON 3/8 Inch Drive x 24 mm 6-Point Socket (SHD12124)
- DRAIN KING Drain Cleaning Tool, Resin, 26" Size (DKMS)
- DEWALT 7" x .060" Porcelain Tile Blade Wet (DW4766)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27636)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54548)
- CLEVELAND Straight Flute Hand Tap, Bottoming 4 Flutes (C54271)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54538)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54388)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54752)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 (306030)
- Cleveland Straight Flute 4-Flute Taps