Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 3 Flutes
Mfr # C54586
Zoro # G2846048
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.381"
- Tap Thread Size 3/8"-16
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Cleveland
- MFR # C54586
- Zoro # G2846048
- UPC # 697334545866
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.381" |
Tap Thread Size | 3/8"-16 |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Overall Length | 2-15/16" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H3 |
Shank Length | 1 11/16 in |
55% Thread Drill Size | 8.40 mm |
65% Thread Drill Size | P |
Square Size | 0.2860 in |
75% Thread Drill Size | 5/16 in |
Tap Length Standard | USCTI |
Thread Size | 3/8"-16 |
Description
Straight Flute Tap, Thread Size 3/8 In.-16, UNC, Bottoming, Overall Length 2 15/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3/4 in, 75 Percent Thread Drill Size 5/16 in, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- GEARWRENCH 8 Piece 3/8" Drive Long Ball End Hex Bit Metric Socket Set (80573)
- SHIMPO Torque Tool Tester, 3.7 ft-lb Capacity (TTC-I-5)
- PROTO Torque Multiplier, 3200 ft-lb, 1/2x1 In Dr (J6232CERT)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54585)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- OSG Straight Flute Hand Tap Modified Bottoming, 3 Flutes (12800600)
- Cleveland Straight Flute 3-Flute Taps