Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap Bottoming, 3 Flutes
Mfr # C54085
Zoro # G3065647
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Thread Size #2-56
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 3
Product Information
- Brand Cleveland
- MFR # C54085
- Zoro # G3065647
- UPC # 697334540854
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Thread Size | #2-56 |
Tap Dimension Type | Inch |
Tap Size | #2 |
Overall Length | 1-3/4" |
Thread Length | 3/8" |
Pitch Diameter Limit | H1 |
65% Thread Drill Size | 1.80 mm |
Tap Length Standard | USCTI |
75% Thread Drill Size | 1.73 mm |
Shank Length | 1 3/8 in |
55% Thread Drill Size | #49 |
Thread Size | #2-56 |
Square Size | 0.1100 in |
Description
Straight Flute Tap, Thread Size #2-56, UNC, Bottoming, Overall Length 1 3/4 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit H1, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 in. Bi-Metal Reciprocating Saw Blade 4/6 TPI 5 pc (DS0912BW5)
- MILWAUKEE TOOL 3 in. Curved Hook for PACKOUT Wall-Mounted Storage (48-22-8335)
- VIM PRODUCTS VIM Tools Locking Bit Holder 1/4 in. (HL414)
- RIDGID Cutter Wheel, For Rigid 360,364,820 (44190)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54074)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C55170)
- CLEVELAND Straight Flute Hand Tap, Taper 3 Flutes (C54164)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (300286)
- Cleveland Taps