Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming, 3
Mfr # C54355
Zoro # G2845077
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Shank Dia. Shank Dia.: 0.194"
- Tap Chamfer Bottoming
- Number of Flutes 3
- Tap Dimension Type Inch
Product Information
- Brand Cleveland
- MFR # C54355
- Zoro # G2845077
- UPC # 697334543558
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Shank Dia. | Shank Dia.: 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Overall Length | 2-3/8" |
Pitch Diameter Limit | H3 |
Thread Length | 7/8" |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
Shank Length | 1 1/2 in |
Thread Size | #10-32 |
Tap Length Standard | USCTI |
55% Thread Drill Size | 4.25 mm |
Description
Straight Flute Tap, Thread Size #10-32, UNF, Bottoming, Overall Length 2 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Core Drill and Breaker (MXF301-2CXS, MXF368-1XC)
- MILWAUKEE TOOL 24mm Metric Combination Wrench (45-96-9524)
- OSG Carbide End Mill, 404, 1/32 D, 1/8 Cut L (404-031211)
- DREMEL Bit, Grinding (85422)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 Flutes (C54095)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C54132)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- OSG Straight Flute Hand Tap, Bottoming, 3 (1170201)
- Cleveland Straight Flute 3-Flute Taps