Shop All Straight Flute 2-Flute Taps
Cleveland
Straight Flute Hand Tap, Bottoming 2 Flutes
Mfr # C54148
Zoro # G2844359
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Shank Dia. Shank Dia.: 0.141"
- Tap Chamfer Bottoming
- Tap Dimension Type Inch
- Number of Flutes 2
Product Information
- Brand Cleveland
- MFR # C54148
- Zoro # G2844359
- UPC # 697334541486
- Country of Origin United States
- Category Straight Flute 2-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Overall Length | 1-7/8" |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
Tap Length Standard | USCTI |
Thread Size | #4-40 |
Square Size | 0.1100 in |
55% Thread Drill Size | 3/32 in |
Shank Length | 1 9/32 in |
65% Thread Drill Size | 2.30 mm |
75% Thread Drill Size | 2.20 mm |
Description
Straight Flute Tap, Thread Size #4-40, UNC, Bottoming, Overall Length 1 7/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/4 in, 75 Percent Thread Drill Size 2.20 mm, Thread Limit H2, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- MILWAUKEE TOOL Spanner Wrench (49-96-7205)
- WESTWARD 1/4 in Drive, 3/8" Hex SAE Socket, 6 Points (53YP81)
- CAPRI TOOLS 3/8 in Drive Long 10 mm Hex Bit Socket (3-0611)
- CLEVELAND Straight Flute Hand Tap, Plug, 2 (C54256)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54273)
- CLEVELAND Straight Flute Hand Tap, Plug 2 Flutes (C54343)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- CLEVELAND Straight Flute Hand Tap Bottoming, 2 Flutes (C54222)
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54326)
- ZORO SELECT Straight Flute Hand Tap, M6-1.00, Plug, Metric Coarse, 2 Flutes (20245)
- Cleveland Taps