Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, #5-44, Bottoming, Plug, Taper, 3 Flutes, UNF
Mfr # C54195
Zoro # G2844550
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #5-44
- Pitch Diameter Limit H2
Product Information
- Brand Cleveland
- MFR # C54195
- Zoro # G2844550
- UPC # 697334541950
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Thread Size | #5-44 |
Pitch Diameter Limit | H2 |
Tap Size | #5 |
Overall Length | 1-15/16" |
Thread Length | 5/8" |
Shank Length | 1 5/16 in |
75% Thread Drill Size | 2.60 mm |
65% Thread Drill Size | 2.70 mm |
55% Thread Drill Size | 2.75 mm |
Square Size | 7/64 in |
Description
Three Piece Tap Kit, Tap Thread Size #5-44, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 19/64 in, Overall Length 1 15/16 in, 75 Percent Thread Drill Size 2.60 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 30 x 32 mm 45-Degree Offset Box End Wrench (WBE24330)
- GEARWRENCH 19mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85519)
- BES MANUFACTURING HSS Flex Bit 1/4"x 18" (FLX1418)
- VERMONT GAGE Long Drill Blank, 17/64" Size, HSS (521265610)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54459)
- CLEVELAND Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC (C54191)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54090)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 Flutes (C54095)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 Flutes (C55170)
- GREENFIELD THREADING Straight Flute Hand Tap Taper, 3 Flutes (301359)
- Cleveland Straight Flute 3-Flute Taps