Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, #5-40, Bottoming, Plug, Taper, 3 Flutes, UNC
Mfr # C54191
Zoro # G2844462
product price: $17.95
/ea
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. Shank Dia.: 0.141"
- Tap Dimension Type Inch
- Tap Thread Size #5-40
- Pitch Diameter Limit H2
Product Information
- Brand Cleveland
- MFR # C54191
- Zoro # G2844462
- UPC # 697334541912
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Thread Size | #5-40 |
Pitch Diameter Limit | H2 |
Tap Size | #5 |
Overall Length | 1-15/16" |
Thread Length | 5/8" |
Square Size | 7/64 in |
55% Thread Drill Size | #36 |
65% Thread Drill Size | #37 |
Shank Length | 1 5/16 in |
75% Thread Drill Size | #39 |
Description
Three Piece Tap Kit, Tap Thread Size #5-40, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 19/64 in, Overall Length 1 15/16 in, 75 Percent Thread Drill Size #39, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL End Mill - PCD Diamond - Ball, 0.1250" (1/8) (12008)
- INGERSOLL-RAND 3/4 Super Duty Air Impact Wrench 1,100 Ft.-lbs. Torque (261*****##*)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- RIDGID Roller Bearing, PK3 (67997)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54074)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54165)
- CLEVELAND Straight Flute Hand Tap, Bottoming 3 Flutes (C54075)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54354)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C54458)
- GREENFIELD THREADING Straight Flute Hand Tap , M16-2 , Semi-Bottoming , Metric , 3 Flutes, (313598)
- Cleveland Straight Flute 3-Flute Taps