Shop All Straight Flute 3-Flute Taps
Cleveland
Straight Flute Hand Tap, #4-48, Bottoming, Plug, Taper, 3 Flutes, UNF
Mfr # C54156
Zoro # G2754567
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.141"
- Tap Style Straight Flute (Hand)
- Tap Dimension Type Inch
- Tap Thread Size #4-48
- Pitch Diameter Limit H2
Product Information
- Brand Cleveland
- MFR # C54156
- Zoro # G2754567
- UPC # 697334541561
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.141" |
Tap Dimension Type | Inch |
Tap Thread Size | #4-48 |
Pitch Diameter Limit | H2 |
Tap Size | #4 |
Overall Length | 1-7/8" |
Thread Length | 9/16" |
65% Thread Drill Size | 3/32 in |
75% Thread Drill Size | 2.32 mm |
Square Size | 7/64 in |
55% Thread Drill Size | 2.45 mm |
Shank Length | 1 9/32 in |
Description
Three Piece Tap Kit, Tap Thread Size #4-48, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 19/64 in, Overall Length 1 7/8 in, 75 Percent Thread Drill Size 2.32 mm, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.1885 (111318850)
- CRESCENT NICHOLSON 6" Triangle Single Cut Double Extra Slim Taper File - Boxed (15024NN)
- PROTO Screwdriver, T15 Tip, Torx Tip (JT15314RS)
- STARRETT Thickness Gage Stock, 1 Straight Leaf (666-1)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54225)
- CLEVELAND Straight Flute Hand Tap, Plug, 3 (C54074)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54276)
- CLEVELAND Straight Flute Hand Tap Plug, 3 Flutes (C56000)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 Flutes (C54095)
- CLEVELAND Straight Flute Hand Tap Bottoming, 3 Flutes (C54166)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (1023701)
- Cleveland Taps