Shop All Straight Flute 4-Flute Taps
Cleveland
Straight Flute Hand Tap, 1/4"-28, Bottoming, Plug, Taper, 4 Flutes
Mfr # C54476
Zoro # G2845567
original price:
$22.85
19% off
new price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Straight Flute (Hand)
- Shank Dia. Shank Dia.: 0.255"
- Tap Dimension Type Inch
- Tap Thread Size 1/4"-28
- Pitch Diameter Limit H3
Product Information
- Brand Cleveland
- MFR # C54476
- Zoro # G2845567
- UPC # 697334544760
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.255" |
Tap Dimension Type | Inch |
Tap Thread Size | 1/4"-28 |
Pitch Diameter Limit | H3 |
Tap Size | 1/4" |
Overall Length | 2-1/2" |
Thread Length | 1" |
Shank Length | 1-1/2 in |
65% Thread Drill Size | 7/32 in |
Square Size | 3/16 in |
75% Thread Drill Size | 5.45 mm |
55% Thread Drill Size | 5.70 mm |
Description
Three Piece Tap Kit, Tap Thread Size 1/4 In.-28, High Speed Steel, Bright (Uncoated), Thread Standard UNF, Thread Length 5/8 in, Overall Length 2 1/2 in, 75 Percent Thread Drill Size 5.45 mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Hammer Curved Claw Stl 16Oz (JL61036)
- MICRO 100 Threading Tool, 2 in L, Carbide (QIT-320750)
- INGERSOLL-RAND Long Barrel Air Hammer Kit (IRT119MAXK)
- DAKE Arbor Press, 6 Tons (903003)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54656)
- CLEVELAND Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (C54665)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 (C54677)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54583)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54801)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54788)
- CLE-LINE Straight Flute Hand Tap, Taper, 4 Flutes (C63233)
- Cleveland Straight Flute 4-Flute Taps