Shop All Straight Flute Taps
Cleveland
Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF
Mfr # C55063
Zoro # G2847463
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Taper
- Number of Flutes 6
- Tap Thread Type UNF
- Number of Pieces 1
Product Information
- Brand Cleveland
- MFR # C55063
- Zoro # G2847463
- UPC # 697334550631
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Thread Length | 3" |
Shank Dia. | Shank Dia.: 1.233" |
Pitch Diameter Limit | H4 |
Overall Length | 6-3/8" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Tap Length Standard | USCTI |
65% Thread Drill Size | 1.4296 in |
Thread Size | 1 1/2"-12 |
Square Size | 0.9250 in |
75% Thread Drill Size | 1.4188 in |
Shank Length | 3 3/8 in |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Taper, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8" Carbide Tipped Die Drill Bit (D/ADIE5/8)
- IRWIN Mig Welding Plier, PK5 (1873303)
- DAVIES Three Prong Clamp Knob, 10-32 Thread Size, 1/3"L, GP Phenolic (3022-B)
- LOOS Locoloc® Hand Swaging Kit, Oval & Stop Aluminum (AZP KIT)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF (C55064)
- CLEVELAND Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF (C55002)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- IRWIN TAP PLUG 3/4""-16NF C (8160)
- IRWIN TAP PLUG 3/8""-24NF C (8136)
- IRWIN TAP PLUG 5/8""-11NC C (8152ZR)
- Cleveland Straight Flute Taps