Shop All Straight Flute Taps
Cleveland
Straight Flute Hand Tap, 1-1/2"-12, Plug, 6 Flutes, UNF
Mfr # C55064
Zoro # G2847457
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1-1/2"-12
- Tap Chamfer Plug
- Number of Flutes 6
- Tap Thread Type UNF
- Pitch Diameter Limit H4
Product Information
- Brand Cleveland
- MFR # C55064
- Zoro # G2847457
- UPC # 697334550648
- Country of Origin United States
- Category Straight Flute Taps
Dimensions
Tap Thread Size | 1-1/2"-12 |
Pitch Diameter Limit | H4 |
Thread Length | 3" |
Tap Dimension Type | Inch |
Overall Length | 6-3/8" |
Shank Dia. | Shank Dia.: 1.233" |
Tap Size | 1/2" |
Square Size | 0.9250 in |
Thread Size | 1 1/2"-12 |
65% Thread Drill Size | 1.4296 in |
75% Thread Drill Size | 1.4188 in |
Tap Length Standard | USCTI |
Shank Length | 3 3/8 in |
Description
Straight Flute Tap, Thread Size 1 1/2 In.-12, UNF, Plug, Overall Length 6 3/8 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 3 in, 75 Percent Thread Drill Size 1.4188 in, Thread Limit H4, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT Backpack, 17 Inch Tech Tool Backpack, Black/Yellow, Polyester (240047)
- STAR ASIA Connecting Rod Vise (51363)
- MITUTOYO Digimatic Caliper 12In. W/Od Carbide (500-165-30)
- BETA Torx(R) Plain Star Male Key, T30 Tip Size, 8 in Long, 3 1/2 in Short (951TX)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Taper, 6 Flutes, UNF (C55063)
- CLEVELAND Straight Flute Hand Tap, 1-1/4"-12, Bottoming, 6 Flutes, UNF (C55002)
- CLEVELAND Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 6 Flutes, UNF (C55065)
- VERSADRIVE HMT ImpactaTap 3/4 - 10 UNC (308050-0060)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-129)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 8.0X1.25Mm Overall Length 45Mm (92002)
- TAP AMERICA Straight Flute Hand Tap, Series TA, Metric, M3x05 Thread, Bottoming Chamfer, 3 Flutes, HSS, Brigh (T/AB3X.5)
- Cleveland Straight Flute Taps