Shop All Step Drill Bits
Cleveland
Step Drill
Mfr # C20313
Zoro # G803664505
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size Range 1/8 in to 1/2 in
- Overall Length 3 1/8 in
- Decimal Equivalent 0.125, 0.1562, 0.1875, 0.2187, 0.25, 0.2812, 0.3125, 0.3437, 0.375, 0.4062, 0.4375, 0.4687, 0.5
- Flute Length 1 3/4 in
Product Information
- Brand Cleveland
- MFR # C20313
- Zoro # G803664505
- UPC # 662355013564
- Country of Origin United Kingdom
- Category Step Drill Bits
Dimensions
Size Range | 1/8 in to 1/2 in |
Overall Length | 3 1/8 in |
Flute Length | 1 3/4 in |
Drill Bit Sizes Included | 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in |
Shank Hex Size | 1/4 in |
Shank Length | 3 1/8 in |
Shank Diameter | 1/4 in |
Maximum Drilling Depth | 3/32 in |
Minimum Hole Size | 1/8 in |
Maximum Hole Size | 1/2 in |
Number Hole Sizes | 13 |
Description
Step Drill, High Speed Steel, TiN, 1/8 in to 1/2 in Size Range, Hex, 1/4 in Shank Hex Size, 1/4 in Shank Diameter, 3 1/8 in Overall Length, Maximum Drilling Depth 3/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series (89322QPB123660)
- LENOX Hole Saw Kit, 7 Hole Saws (LXAH411SET)
- CLEVELAND Combined Drill/Countersink, #3 Size, Plain (C46265)
- WILTON Wilton Vise Jaws (11106S41)
- CLEVELAND Step Drill (C20311)
- CLEVELAND Step Drill (C20303)
- CLEVELAND Step Drill (C20302)
- CLEVELAND Step Drill (C20310)
- CLEVELAND Step Drill (C20301)
- CLEVELAND Step Drill (C20300)
- TITAN STEP DRILL SET 3 PC (TL16503)
- Cleveland Drill Bits