Shop All Step Drill Bits
Cleveland
Step Drill
Mfr # C20302
Zoro # G103664502
product price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size Range 13/16 in to 1 1/16 in
- Drill Bit Sizes Included 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in
- Overall Length 4 3/8 in
- Decimal Equivalent 0.8125, 0.875, 0.9375, 1, 1.0625
Product Information
- Brand Cleveland
- MFR # C20302
- Zoro # G103664502
- UPC # 662355013281
- Country of Origin United Kingdom
- Category Step Drill Bits
Dimensions
Size Range | 13/16 in to 1 1/16 in |
Drill Bit Sizes Included | 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in |
Overall Length | 4 3/8 in |
Flute Length | 3 1/8 in |
Minimum Hole Size | 13/16 in |
Maximum Hole Size | 1 1/16 in |
Shank Hex Size | 3/8 in |
Number Hole Sizes | 5 |
Maximum Drilling Depth | 1/2 in |
Description
Step Drill, High Speed Steel, Black Oxide, 13/16 in to 1 1/16 in Size Range, Hex, 3/8 in Shank Hex Size, 4 3/8 in Overall Length, Maximum Drilling Depth 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-135)
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (420616)
- WILLIAMS Williams Adjustable Wrench, Construction, Black (13625A)
- KIPP Star Grip, DIN 6336 Similar, D=M08, D1= 40, Steel, Tapped Through, No Cap, Black Plastic (K0155.508)
- CLEVELAND Step Drill (C20303)
- CLEVELAND Step Drill (C20300)
- CLEVELAND Step Drill (C20311)
- CLEVELAND Step Drill (C20301)
- CLEVELAND Step Drill (C20313)
- CLEVELAND Step Drill (C20310)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- Cleveland Drill Bits