Shop All Step Drill Bits
Cleveland
Step Drill
Mfr # C20300
Zoro # G003664510
$58.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Size Range 5/16 in to 9/16 in
- Overall Length 4 1/4 in
- Decimal Equivalent 0.3125, 0.375, 0.4375, 0.5, 0.5625
- Drill Bit Sizes Included 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in
Product Information
- Brand Cleveland
- MFR # C20300
- Zoro # G003664510
- UPC # 662355013267
- Country of Origin United Kingdom
- Category Step Drill Bits
Dimensions
Size Range | 5/16 in to 9/16 in |
Overall Length | 4 1/4 in |
Drill Bit Sizes Included | 5/16 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in |
Flute Length | 3 in |
Maximum Hole Size | 9/16 in |
Shank Hex Size | 3/8 in |
Maximum Drilling Depth | 1/2 in |
Minimum Hole Size | 5/16 in |
Number Hole Sizes | 5 |
Description
Step Drill, High Speed Steel, Black Oxide, 5/16 in to 9/16 in Size Range, Hex, 3/8 in Shank Hex Size, 4 1/4 in Overall Length, Maximum Drilling Depth 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Impact Socket Set, SAE, 7 pcs (J72152)
- BIG HORN 90 Degree Spring Loaded Corner Chisel - Premium Small - Replaces Templaco CC-1 (70154)
- BSC PREFERRED 3 Con Rim Cut Off Disc (DMADC0300)
- OTC V Belt Pulling Attachment, 5-7/8 in. (679)
- CLEVELAND Step Drill (C20313)
- CLEVELAND Step Drill (C20301)
- CLEVELAND Step Drill (C20311)
- CLEVELAND Step Drill (C20310)
- CLEVELAND Step Drill (C20302)
- CLEVELAND Step Drill (C20303)
- IRWIN Unibit #5 Step Drill Bit, 10 Hole Sizes, 1/4 to 1-3/8 in, 1/16 in Steps, High-Speed Steel, Hex Shank (10235)
- Cleveland Drill Bits