Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, Plug 4 Flutes
Mfr # C96032
Zoro # G1594026
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-8
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Tap Material HSS-E
Product Information
- Brand Cleveland
- MFR # C96032
- Zoro # G1594026
- UPC # 697334920427
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-8 |
Tap Size | 1" |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 25/64 in |
Thread Length | 2 1/2 in |
Overall Length | 6 9/32 in |
Tap Dimension Type | Inch |
Size | 1 |
Square Size | 0.6000 in |
65% Thread Drill Size | 57/64 in |
Tap Length Standard | DIN |
55% Thread Drill Size | 29/32 in |
Shank Length | 3 3/4 in |
Thread Size | 1"-8 |
75% Thread Drill Size | 22.25 mm |
Drill Bit Size | 7/8 in |
Description
Spiral Point Tap, Thread Size 1 In.-8, UNC, Overall Length 6 9/32 in, HSS-E, Hard Lube, Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 22.25 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST WAY TOOLS Bit Security #10 Spanner (86823)
- WESTCOTT Ruler, Plastic, Lined, 16ths, 13-3/4in (GA-96)
- LENOX 1-1/2" Hole Saw (1211824DGHS)
- WILLIAMS Williams Ratchet Combo Wrench, 12, 7/16 in., Revrsbl (1214RCU)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86249)
- OSG Spiral Point Tap, Plug 4 Flutes (2846801)
- Cleveland Spiral Point 4-Flute Taps