Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, Plug 4 Flutes
Mfr # C86133
Zoro # G1595907
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1"-12
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 4
- Thread Length 2 1/2 in
Product Information
- Brand Cleveland
- MFR # C86133
- Zoro # G1595907
- UPC # 697334917311
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 1"-12 |
Thread Length | 2 1/2 in |
Tap Dimension Type | Inch |
Overall Length | 6 9/32 in |
Shank Dia. | 25/64 in |
Tap Size | 1" |
Pitch Diameter Limit | Not Rated |
Size | 1 |
Drill Bit Size | 59/64 in |
65% Thread Drill Size | 23.60 mm |
55% Thread Drill Size | 15/16 in |
75% Thread Drill Size | 23.30 mm |
Tap Length Standard | DIN |
Square Size | 0.6000 in |
Thread Size | 1"-12 |
Shank Length | 3 3/4 in |
Description
Spiral Point Tap, Thread Size 1 In.-12, UNF, Overall Length 6 9/32 in, HSS-E, TiAlN, Right Hand, Thread Length 2 1/2 in, 75 Percent Thread Drill Size 23.30 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4530G-200)
- IDEAL Replacement Die, For RG58 And RG174 (30-587)
- JONARD TOOLS Can Wrench, Size 11/16 In., Plastic (M-216C/RX)
- PROTO Open End Wrench Set, 15Deg, 1/4-1-1/8, 10Pc (J3000H)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86249)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- Cleveland Spiral Point 4-Flute Taps