Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, Plug, 4
Mfr # C96028
Zoro # G1594069
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-10
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 4
- Shank Dia. 9/32 in
Product Information
- Brand Cleveland
- MFR # C96028
- Zoro # G1594069
- UPC # 697334920380
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | 3/4"-10 |
Shank Dia. | 9/32 in |
Pitch Diameter Limit | Not Rated |
Tap Size | 3/4" |
Overall Length | 4 29/32 in |
Thread Length | 2 3/16 in |
Tap Dimension Type | Inch |
Size | 3/4 |
Shank Length | 2 11/16 in |
55% Thread Drill Size | 17.20 mm |
65% Thread Drill Size | 16.90 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 16.50 mm |
Thread Size | 3/4"-10 |
Drill Bit Size | 21/32 in |
Square Size | 0.4420 in |
Description
Spiral Point Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4 29/32 in, HSS-E, Hard Lube, Right Hand, Thread Length 2 3/16 in, 75 Percent Thread Drill Size 16.50 mm, Thread Limit 2B, Class of Fit 2B, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Dovetail Cutter, 0.0780" (5/64) (63405-C3)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2321BRN-200)
- HANSON Insert Bit, #2 Phillips, 1/4" Hex Shank, 1" Long, Bulk (92011)
- DYNAMIC Tools 1-7/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025346)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96032)
- CLEVELAND Spiral Point Tap, Plug, 4 (C86248)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86249)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- Cleveland Taps