Shop All Spiral Point 4-Flute Taps
Cleveland
Spiral Point Tap, Plug, 4
Mfr # C86248
Zoro # G1595399
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M16x1.50
- Tap Chamfer Plug
- Tap Thread Type Metric Fine
- Number of Flutes 4
- Standards DIN/ANSI
Product Information
- Brand Cleveland
- MFR # C86248
- Zoro # G1595399
- UPC # 697334917977
- Country of Origin United States
- Category Spiral Point 4-Flute Taps
Dimensions
Tap Thread Size | M16x1.50 |
Pitch Diameter Limit | Not Rated |
Shank Dia. | 12.19 mm |
Tap Size | M16 |
Tap Dimension Type | Metric |
Thread Length | 53.01 mm |
Overall Length | 110.00 mm |
Size | M16 |
55% Thread Drill Size | 14.90 mm |
65% Thread Drill Size | 14.70 mm |
Thread Size | M16x1.5 |
Square Size | 9.14 mm |
Shank Length | 57.00 mm |
75% Thread Drill Size | 14.50 mm |
Tap Length Standard | DIN |
Drill Bit Size | 14.50 mm |
Description
Spiral Point Tap, Thread Size M16x1.5, Metric Fine, Overall Length 110.00 mm, HSS-E, Black Oxide, Right Hand, Thread Length 53.01 mm, 75 Percent Thread Drill Size 14.50 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRGINIA ABRASIVES 14 in. Concrte Diamnd Blade (425-06026)
- GENERAL TOOLS Punch Center #806 (806)
- KLEIN TOOLS Replacement Bit #10 TORX® & #15 TORX® (32485)
- MILWAUKEE TOOL Band Saw Kit and Grinder (2807-20, 2719-20)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86232)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C96132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86249)
- CLEVELAND Spiral Point Tap Plug, 4 Flutes (C86132)
- CLEVELAND Spiral Point Tap, Plug 4 Flutes (C86133)
- CLEVELAND Spiral Point Tap, Plug, 4 (C96028)
- OSG Spiral Point Tap, Plug 4 Flutes (2845601)
- Cleveland Spiral Point 4-Flute Taps