Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96037
Zoro # G1593971
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5x0.80
- Tap Chamfer Plug
- Tap Thread Type Metric Coarse
- Number of Flutes 3
- Standards DIN/ANSI
Product Information
- Brand Cleveland
- MFR # C96037
- Zoro # G1593971
- UPC # 697334920472
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | M5x0.80 |
Tap Size | M5 |
Shank Dia. | 4.93 mm |
Tap Dimension Type | Metric |
Overall Length | 70.00 mm |
Thread Length | 26.01 mm |
Pitch Diameter Limit | Not Rated |
Size | M5 |
75% Thread Drill Size | 4.20 mm |
Shank Length | 44.00 mm |
55% Thread Drill Size | 4.40 mm |
Tap Length Standard | DIN |
Drill Bit Size | 4.20 mm |
Thread Size | M5x0.8 |
65% Thread Drill Size | 4.30 mm |
Square Size | 3.86 mm |
Description
Spiral Point Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 70.00 mm, HSS-E, Hard Lube, Right Hand, Thread Length 26.01 mm, 75 Percent Thread Drill Size 4.20 mm, Thread Limit 6H, Class of Fit 6H, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH T-Handle Tap Wrench 0-1/4" Bulk (BTH014)
- ARTU SDS Plus Drill Bit 1/2" x 12"L (01262)
- HHIP 20 X 16 X 12" Giant Slotted Angle Plate (3402-0342)
- VEGA INDUSTRIES Nutsetter, 3/8 Mag Nutsetter x 6 (1150MN616S)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86136)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96119)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57164)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57228)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96126)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- KODIAK CUTTING TOOLS 3/8-16 High Speed Steel Spiral Pt Plug Tap (5508360)
- Cleveland Spiral Point 3-Flute Taps