Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C96017
Zoro # G1594175
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNF
- Number of Flutes 3
- Tap Material HSS-E
- List Number PER-960SP
Product Information
- Brand Cleveland
- MFR # C96017
- Zoro # G1594175
- UPC # 697334920274
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 5/16"-24 |
Pitch Diameter Limit | Not Rated |
Overall Length | 3 17/32 in |
Tap Size | 5/16" |
Shank Dia. | 5/32 in |
Tap Dimension Type | Inch |
Thread Length | 1 3/8 in |
Size | 5/16 |
Thread Size | 5/16"-24 |
55% Thread Drill Size | 9/32 in |
65% Thread Drill Size | J |
Tap Length Standard | DIN |
Square Size | 0.2380 in |
75% Thread Drill Size | I |
Drill Bit Size | I |
Shank Length | 2 5/32 in |
Description
Spiral Point Tap, Thread Size 5/16 In.-24, UNF, Overall Length 3 17/32 in, HSS-E, Hard Lube, Right Hand, Thread Length 1 3/8 in, 75 Percent Thread Drill Size I, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Sockets 1/2" Drive Hex Bit Impact So (42B20)
- CLE-LINE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23463)
- BON TOOL Margin Trowel, Carbon Steel 8" X 2" Xl Comfort Grip Handle (11-934)
- SUMITOMO Grooving Insert, SG Style, Uncoated (SG3094R-BN2000)
- CLEVELAND Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, Steam Oxide (C86246)
- CLEVELAND Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Hard Lube (C96018)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57253)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96014)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86106)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96038)
- OSG Spiral Point Tap Plug, 3 Flutes (2893901)
- Cleveland Spiral Point 3-Flute Taps