Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap Plug, 3 Flutes
Mfr # C96014
Zoro # G1594209
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- Thread Length 1 1/4 in
- Thread Direction Right Hand
Product Information
- Brand Cleveland
- MFR # C96014
- Zoro # G1594209
- UPC # 697334920243
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Thread Length | 1 1/4 in |
Shank Dia. | 1/8 in |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Overall Length | 3 1/8 in |
Pitch Diameter Limit | Not Rated |
Size | 1/4 |
Drill Bit Size | #7 |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
Tap Length Standard | DIN |
75% Thread Drill Size | #7 |
65% Thread Drill Size | #5 |
Shank Length | 1 7/8 in |
Square Size | 0.1910 in |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, HSS-E, Hard Lube, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K TOOLS C. K Tools 395041 Spare Blades For 430004 Kabifix Stripper/Cutter (395041)
- INSIZE Electronic Outside Micrometer, 3 to 4" Range, 0.0005" (3108-4)
- WESTWARD 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (53YR48)
- KIPP Star Grip, DIN 6336 Similar, D=M05, D1= 25, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.205)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55386)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57228)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96008)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C86138)
- CLEVELAND Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, Steam Oxide (C86246)
- OSG Spiral Point Tap, Plug, 3 (1236800)
- Cleveland Taps