Shop All Spiral Point 3-Flute Taps
Cleveland
Spiral Point Tap, Plug 3 Flutes
Mfr # C86114
Zoro # G1596099
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Chamfer Plug
- Tap Thread Type UNC
- Number of Flutes 3
- List Number PRO-861SP
- Shank Dia. 1/8 in
Product Information
- Brand Cleveland
- MFR # C86114
- Zoro # G1596099
- UPC # 697334917120
- Country of Origin United States
- Category Spiral Point 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Shank Dia. | 1/8 in |
Overall Length | 3 1/8 in |
Thread Length | 1 1/4 in |
Tap Size | 1/4" |
Pitch Diameter Limit | Not Rated |
Tap Dimension Type | Inch |
Size | 1/4 |
Square Size | 0.9100 in |
55% Thread Drill Size | #3 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Tap Length Standard | DIN |
Shank Length | 1 7/8 in |
65% Thread Drill Size | #5 |
Drill Bit Size | #7 |
Description
Spiral Point Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, HSS-E, TiAlN, Right Hand, Thread Length 1 1/4 in, 75 Percent Thread Drill Size #7, Thread Limit 2B, Class of Fit 2B, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wear Plugs, PK5 (34320)
- URREA Heavy duty locking universal plier 9-27/32” (4102U)
- UNIBOR 5/8in CAR REAMER (CR058)
- SANDS LEVEL & TOOL CO Professional Brass Engineer Plumb, 32 oz. (SL38)
- CLEVELAND Spiral Point Tap, M14-1.5, Plug, Metric Fine, 3 Flutes, Steam Oxide (C86246)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C55334)
- CLEVELAND Spiral Point Tap, 7/16"-14, Plug, UNC, 3 Flutes, Bright (C57191)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96008)
- CLEVELAND Spiral Point Tap, Plug, 3 (C57620)
- CLEVELAND Spiral Point Tap, Plug 3 Flutes (C96120)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- Cleveland Spiral Point 3-Flute Taps